Beli taper bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Tapered Roller Bearing (Laher Tirus)
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

  2. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  3. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  4. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  5. TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  6. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  7. CRAFT BEARINGS Tapered Roller Bearing (Laher Tirus)
    Mulai

    Rp70.900

    CRAFT BEARINGS Tapered Roller Bearing (Laher Tirus)
    Deskripsi:
    Cages Tapered roller bearings have window-type pressed steel cage with no marking. Others types might be specifically designed on request.
  8. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  9. SKF Tapered Roller Bearing J2/Q Type Single Row (Laher Tirus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    SKF Tapered Roller Bearing J2/Q Type Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
    atribut:
    • Coating: Without
    • Bore Type: Cylindrical
    • Sealing: Without
    • Cage: Sheet metal
    • Lubricant: None
    • Bearing Part: Complete bearing
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Relubrication Feature: Without
  10. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  11. NACHI Tapered Roller Bearing 32000 (Laher Tirus)
    Mulai

    Rp209.900

    NACHI Tapered Roller Bearing 32000 (Laher Tirus)
    atribut:
    • Shield Form: Open form
    • Track Ring Line Number: Single row
    • JIS Grade: 0
    • Body Material: High carbon chromium bearing steel
    • Load Direction: radial
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Track Ring Form: Tapered roller bearing
  12. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  13. ASB Clutch Release Bearing
    28%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp37.900

Daftar Harga taper bearing Terbaru October 2026
ASB Tapered Roller Bearing (Laher Tirus)Rp9.900
NTN Tapered Roller Bearing (Laher)Rp57.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
NTN Tapered Roller Bearing 32000 Series (Laher Tirus)Rp75.900
SKF Tapered Roller Bearing Single Row (Laher Tirus)Rp129.900
TIMKEN Tapered Roller Bearing Single (Laher Tirus)Rp56.900
NTN Tapered Roller Bearing 30000 Series (Laher Tirus)Rp58.900
ASB Cylindrical Roller Bearing (Laher)Rp33.900
FBJ Tapered Roller Bearing (Laher Tirus)Rp18.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)